Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478M65

  • Mfr # 478M65

  • Zoro # G5852347


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M65
Zoro #
G5852347
UPC #
00194484217389
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT REACH INTO RUNNING EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Caution
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Reach Into Running Equipment
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Reach Into Running Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.