Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478N91

  • Mfr # 478N91

  • Zoro # G5836210


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
DON'T CLEAN OR REPAIR MACHINERY WHILE IN MOTION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N91
Zoro #
G5836210
UPC #
00194484218478
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
DON'T CLEAN OR REPAIR MACHINERY WHILE IN MOTION
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Includes Mounting Hardware
No
Sign Legend
Don'T Clean Or Repair Machinery While In Motion
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header
Danger
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don'T Clean Or Repair Machinery While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products