Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478P21

  • Mfr # 478P21

  • Zoro # G5855451


product price: $16.99
/ea

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P21
Zoro #
G5855451
UPC #
00194484218744
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Danger
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Sign Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.