Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478R37

  • Mfr # 478R37

  • Zoro # G5899393


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
MOVING MACHINERY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478R37
Zoro #
G5899393
UPC #
00194484219840
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Sign Header Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend
Moving Machinery
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
Danger
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Machinery, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products