Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478R91

  • Mfr # 478R91

  • Zoro # G5853771


product price:  $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478R91
Zoro #
G5853771
UPC #
00194484220365
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
ROTATING MACHINERY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header Style
Text
Chemical Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
Rotating Machinery
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rotating Machinery, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products