Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478T90

  • Mfr # 478T90
  • Zoro # G5812112

product price: 
$
17.79
/ea

Key Features

Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY STAY CLEAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478T90
Zoro #
G5812112
UPC #
00194484221232
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY STAY CLEAR
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Mirror Print
No
Metal Detectable
No
Sign Header
Danger
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Red
Sign Header Text Color
White
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
This Equipment Starts Automatically. Stay Clear.
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Starts Automatically. Stay Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.