Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478V81

  • Mfr # 478V81

  • Zoro # G5845730


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
Keep Hands Out Of Moving Machinery
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V81
Zoro #
G5845730
UPC #
00194484222772
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Keep Hands Out Of Moving Machinery
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Green
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Chemical Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Write on Surface
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Keep Hands Out Of Moving Machinery
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.