Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478W01

  • Mfr # 478W01

  • Zoro # G5799722


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W01
Zoro #
G5799722
UPC #
00194484222963
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Sign Legend
Do Not Remove Guards Or Operate Machinery Without
Sign Header
Warning
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Remove Guards Or Operate Machinery Without, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products