Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478W08

  • Mfr # 478W08

  • Zoro # G5898930


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT THEM. SEVERE INJURY MAY RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W08
Zoro #
G5898930
UPC #
00194484223038
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT THEM. SEVERE INJURY MAY RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Blue
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black, Blue
Average Outdoor Durability
5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them. Severe Injury May Result.
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Orange
Sign Header
Warning
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them. Severe Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products