Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478W96

  • Mfr # 478W96

  • Zoro # G5787280


product price: $16.99
/ea

Key Features

Header
Warning
Legend
YOU MUST BE AT LEAST 18 YEARS OLD TO OPERATE EQUIPMENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W96
Zoro #
G5787280
UPC #
00194484223823
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
YOU MUST BE AT LEAST 18 YEARS OLD TO OPERATE EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
You Must Be At Least 18 Years Old To Operate Equipment
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Orange
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Orange
Corrosion Resistant
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 Years Old To Operate Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products