Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478X92

  • Mfr # 478X92

  • Zoro # G5859703


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X92
Zoro #
G5859703
UPC #
00194484224608
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend
Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search
ANSI Standards
ANSI Z535
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pacemaker Wearers Do Not Proceed Through Metal Detectors Ask For A Hand Search, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.