Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479C96

  • Mfr # 479C96

  • Zoro # G5774452


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479C96
Zoro #
G5774452
UPC #
00194484228156
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
CROSSING OR STANDING ON CONVEYOR IS FORBIDDEN
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Material Properties
Rigid
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Crossing Or Standing On Conveyor Is Forbidden
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crossing Or Standing On Conveyor Is Forbidden, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products