Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479D87

  • Mfr # 479D87

  • Zoro # G5812173


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
KEEP AWAY FROM HEAT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479D87
Zoro #
G5812173
UPC #
00194484228903
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
KEEP AWAY FROM HEAT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Legend
Keep Away From Heat
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away From Heat, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.