Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479G33

  • Mfr # 479G33

  • Zoro # G5772757


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
WATCH OUT FOR MOVING EQUIPMENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G33
Zoro #
G5772757
UPC #
00194484230272
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
WATCH OUT FOR MOVING EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Sign Legend
Watch Out For Moving Equipment
State Specific Sign
No
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Moving Equipment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products