Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479G51

  • Mfr # 479G51

  • Zoro # G5836509


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Breathing Air Station
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G51
Zoro #
G5836509
UPC #
00194484230456
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Breathing Air Station
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Header
Notice
Anti-Slip Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Legend
Breathing Air Station
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
No
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Air Station, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.