Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479H36

  • Mfr # 479H36

  • Zoro # G5850457


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
Breathing Apparatus. Keep Area Clear.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H36
Zoro #
G5850457
UPC #
00194484231187
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Breathing Apparatus. Keep Area Clear.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Safety First
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Header Background Color
Green
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Breathing Apparatus. Keep Area Clear.
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Apparatus. Keep Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products