Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479H64

  • Mfr # 479H64

  • Zoro # G5861307


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Safety First
Legend
DON'T TRY TO LIFT MORE THAN YOU ARE ABLE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H64
Zoro #
G5861307
UPC #
00194484231460
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Safety First
Legend
DON'T TRY TO LIFT MORE THAN YOU ARE ABLE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Header Background Color
Green
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Don'T Try To Lift More Than You Are Able
Sign Mounting Location
Wall
Sign Header
Safety First
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don'T Try To Lift More Than You Are Able, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.