Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479H77

  • Mfr # 479H77

  • Zoro # G5831301


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
IS THE FIRST PRINCIPLE OF SAFETY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H77
Zoro #
G5831301
UPC #
00194484231590
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
IS THE FIRST PRINCIPLE OF SAFETY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Blue, White
Mirror Print
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Is The First Principle Of Safety
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header
Good Housekeeping
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Material Properties
Rigid
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Is The First Principle Of Safety, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products