Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479K37

  • Mfr # 479K37

  • Zoro # G5797561


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K37
Zoro #
G5797561
UPC #
00194484233082
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Caution
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.