Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479K99

  • Mfr # 479K99

  • Zoro # G5844218


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K99
Zoro #
G5844218
UPC #
00194484233679
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Write on Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.