Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479R41

  • Mfr # 479R41

  • Zoro # G5899761


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
High Voltage Above
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R41
Zoro #
G5899761
UPC #
00194484236878
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Above
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend
High Voltage Above
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Danger
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.