Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479U62

  • Mfr # 479U62

  • Zoro # G5812779


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
High Voltage Overhead
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479U62
Zoro #
G5812779
UPC #
00194484238827
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Overhead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Danger
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Legend
High Voltage Overhead
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Header Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.