Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479U92

  • Mfr # 479U92

  • Zoro # G5773947


product price: $16.99
/ea

Key Features

Header
Danger
Legend
High Voltage Turn Power Off Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U92
Zoro #
G5773947
UPC #
00194484239107
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Turn Power Off Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
Danger
State Specific Sign
No
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.