Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 480K65

  • Mfr # 480K65

  • Zoro # G5871947


product price: $16.99
/ea

Key Features

Header
No Header
Legend
ENTRANCE ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K65
Zoro #
G5871947
UPC #
00194484243548
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE ONLY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Material Properties
Rigid
Sign Header
No Header
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend
Entrance Only
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.