Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 480P38

  • Mfr # 480P38

  • Zoro # G5774601


product price: $17.89
/ea

Key Features

Header
No Header
Legend
NOT AN ENTRANCE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P38
Zoro #
G5774601
UPC #
00194484246440
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NOT AN ENTRANCE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Sign Header
Restricted Area
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend
Not An Entrance
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Entrance, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.