Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 485F39

  • Zoro # G6311781


product price: $16.99
/ea

Key Features

Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY AREA
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F39
Zoro #
G6311781
UPC #
00194484272142
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY AREA
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow In The Dark
No
Material Properties
Rigid
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend
Evacuation Assembly Area
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Red
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Area, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products