Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 485G50

  • Zoro # G6252990


product price: $17.89
/ea

Key Features

Sign Material
Aluminum
Legend
MUSTER POINT 2
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G50
Zoro #
G6252990
UPC #
00194484273200
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
MUSTER POINT 2
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend Background Color
Green
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
Metal Detectable
No
Sign Legend
Muster Point 2
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point 2, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.