Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485K77

  • Mfr # 485K77

  • Zoro # G6280771


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
WATCH OUT FOR TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K77
Zoro #
G6280771
UPC #
00194484276317
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Watch Out For Trucks
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
Caution
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Trucks, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.