Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485K91

  • Mfr # 485K91

  • Zoro # G6266622


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
SUDDEN STOPS OR TURNS MAY CAUSE LOADS TO SHIFT OR FALL
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K91
Zoro #
G6266622
UPC #
00194484276454
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
SUDDEN STOPS OR TURNS MAY CAUSE LOADS TO SHIFT OR FALL
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z535, OSHA 20 CFR 1910.178(m), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(c)
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Sudden Stops Or Turns May Cause Loads To Shift Or Fall
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header
Caution
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 20 CFR 1910.178(m), OSHA 29 CFR 1926.602(c)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sudden Stops Or Turns May Cause Loads To Shift Or Fall, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.