Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485P81

  • Mfr # 485P81

  • Zoro # G6289871


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P81
Zoro #
G6289871
UPC #
00194484280192
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Standards
29 CFR 1910.22(a), ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Sign Header Text Color
Black
Sign Legend
Avoid Injury. Watch Your Step.
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.