Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485R08

  • Mfr # 485R08

  • Zoro # G6283118


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
STEP UP
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485R08
Zoro #
G6283118
UPC #
00194484280444
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
STEP UP
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Step Up
Sign Legend Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Sign Header
Warning
Chemical Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Rigid
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.