Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485X10

  • Mfr # 485X10
  • Zoro # G6318623
product price: 
$
16.99
/ea

Key Features

Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485X10
Zoro #
G6318623
UPC #
00194484281243
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend
Lock Out Electrical Switches Before Working On Equipment
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.