Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486A69

  • Mfr # 486A69

  • Zoro # G6296101


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A69
Zoro #
G6296101
UPC #
00194484284763
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(q)(4), OSHA 29 CFR 1926.441
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(q)(4), OSHA 29 CFR 1926.441
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.