Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486A87

  • Mfr # 486A87

  • Zoro # G6314660


product price: $16.99
/ea

Key Features

Header
Danger
Legend
MIXING AND LOADING AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A87
Zoro #
G6314660
UPC #
00194484284947
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
MIXING AND LOADING AREA
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Mixing And Loading Area
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Mirror Print
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.