Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486D90

  • Mfr # 486D90

  • Zoro # G6270037


product price: $16.99
/ea

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D90
Zoro #
G6270037
UPC #
00194484286958
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Double Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Double Hearing Protection
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PPEQ-822, PPEQ-823, PPIC-282
Corrosion Resistant
Yes
Sign Legend
Double Hearing Protection Required In This Area
Average Outdoor Durability
5 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Double Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.