Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486D98

  • Mfr # 486D98

  • Zoro # G6316709


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Body Harness Required For Entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D98
Zoro #
G6316709
UPC #
00194484287030
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Body Harness Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Header Background Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204, OSHA 29 CFR 1926.502(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Legend Pictogram ID
PSTF-13
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d), OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
Body Harness And Lifeline Required For Entry Into This Area.
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram Description
Harness
Metal Detectable
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-61
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Anti-Slip Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Body Harness And Lifeline Required For Entry Into This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products