Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486R65

  • Mfr # 486R65

  • Zoro # G6264507


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R65
Zoro #
G6264507
UPC #
00194484291426
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Text Color
Yellow
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Chemical Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.