Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486R77

  • Mfr # 486R77

  • Zoro # G6252333


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Magnetic Field In Place
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R77
Zoro #
G6252333
UPC #
00194484291549
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Magnetic Field In Place
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Write on Surface
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
Warning
Graffiti Resistant
Yes
Sign Legend
Magnetic Field In Place
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Magnetic Field In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.