Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486R92

  • Mfr # 486R92

  • Zoro # G6252318


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R92
Zoro #
G6252318
UPC #
00194484291693
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Legend Pictogram Description
Person Not Allowed
Sign Legend
Do Not Walk On Conveyors. Fall Will Result In Injury.
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PCSP-04
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Metal Detectable
No
Header Pictogram ID
PPIC-55
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Walk On Conveyors. Fall Will Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products