Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486W35

  • Mfr # 486W35

  • Zoro # G6318337


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W35
Zoro #
G6318337
UPC #
00194484295059
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Blank
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 140 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Safety First
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Header Text Color
White
Write on Surface
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
White
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products