Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486X02

  • Mfr # 486X02

  • Zoro # G6311757


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X02
Zoro #
G6311757
UPC #
00194484295707
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(a)(2)(iv), OSHA 29 CFR 1926.352
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
Hot Work Permits Are Required For All Welding And Cutting Operations
Mirror Print
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(a)(2)(iv), OSHA 29 CFR 1926.352
Chemical Resistant
Yes
Material Properties
Rigid
Write on Surface
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Header Text Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permits Are Required For All Welding And Cutting Operations, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products