Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 486X82

  • Mfr # 486X82
  • Zoro # G6270341

product price: 
$
17.79
/ea

Key Features

Header
No Header
Legend
Main Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
486X82
Zoro #
G6270341
UPC #
00194484296490
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Main Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Format
Other Format
Sign Legend
Main Office
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Main Office, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products