Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475C94

  • Mfr # 475C94

  • Zoro # G5129542


product price: $17.79
/ea

Key Features

Header
Danger/Peligro
Legend
Pinch Points./Punto De Agarre.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C94
Zoro #
G5129542
UPC #
00194484033972
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Pinch Points./Punto De Agarre.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Danger/Peligro
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Pinch Points./Punto De Agarre.
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Text Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Pinch Points./Punto De Agarre., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products