Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 476G97

  • Zoro # G5798438


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G97
Zoro #
G5798438
UPC #
00194484188511
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Legend Pictogram Description
SDS
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Sign Format
Traditional OSHA
Material Properties
Rigid
Mirror Print
No
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Chemical Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Legend Pictogram ID
PCHL-34
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.