Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478P15

  • Mfr # 478P15

  • Zoro # G5830820


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE/EQUIPO EN REPARACION NO OPERAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478P15
Zoro #
G5830820
UPC #
00194484218683
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE/EQUIPO EN REPARACION NO OPERAR
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Equipment Being Serviced Do Not Operate/Equipo En Reparacion No Operar
Write on Surface
No
Sign Header
Danger
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate/Equipo En Reparacion No Operar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.