Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Glow Vinyl, Square, English

  • Mfr # 486C64

  • Zoro # G6249612


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
(Face Shield Symbol)
Height
7 in
Sign Shape
Square
Sign Material
Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C64
Zoro #
G6249612
UPC #
00194484285708
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
(Face Shield Symbol)
Sign Shape
Square
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol
Sign Legend Color
Blue
Double-Sided
No
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145, PSPA Class A
Sign Legend Text Color
Blue
Glow In The Dark
Yes
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend
Face Shield Symbol
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPEQ-918
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
IMO Standards
IMO A.752(18)
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Metal Detectable
No
Sign Header
No Header
Legend Pictogram Description
Face Shield
Sign Legend Style
Symbol
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Face Shield Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.