Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 469V78

  • Zoro # G5561783


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V78
Zoro #
G5561783
UPC #
00194484086466
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Header
No Header
Material Properties
Flexible
Glow In The Dark
Yes
NFPA Standard
NFPA 10
Sign Legend Style
Symbol and Text
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend
Emergency Fire Extinguisher
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
State Specific Sign
No
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.