Safety Sign, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 469W42

  • Zoro # G5647262


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W42
Zoro #
G5647262
UPC #
00194484087098
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Material Properties
Flexible
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
Yes
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Legend Pictogram Description
Left Arrow
Graffiti Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Mirror Print
No
NFPA Standard
NFPA 10
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
175 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Fire Extinguisher
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PARW-83
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.