Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 470C91

  • Zoro # G5571997


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Sign Material
Glow Vinyl
Legend
To Sprinkler Control Valve
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C91
Zoro #
G5571997
UPC #
00194484092535
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
To Sprinkler Control Valve
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
NFPA Standard
NFPA 13
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
White
Legend Pictogram Description
Right Arrow
State Specific Sign
No
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Legend Pictogram ID
PARW-82
Sign Legend
To Sprinkler Control Valve
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Glow In The Dark
Yes
Sign Header
No Header
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend To Sprinkler Control Valve, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.