Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 477J42

  • Zoro # G5883600


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
FIRE LANE KEEP CLEAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J42
Zoro #
G5883600
UPC #
00194484208820
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Fire Lane Keep Clear
State Specific Sign
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
3 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.